Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Protector® Workstations, Labconco®

Workstation, 115 V, 60 Hz, 10 A, 23½", 22⅝", 48", No, 100 lbs.
Catalog # 89000-166
Supplier:   Labconco
 :  3930001
Protector® Workstations, Labconco®
Catalog # 89000-166
Supplier:  Labconco
Protector® Workstations, Labconco®
Protector® Workstations, Labconco®

Workstation, 115 V, 60 Hz, 10 A, 23½", 22⅝", 48", No, 100 lbs.

Price
$11,830.00
Log in for availability
Each
Product Details & Documents

Designed for the needs of histologists and pathologists, these workstations rid the lab of dangerous organic solvent fumes, such as formaldehyde and xylene, and restore clean air

Workstations are constructed of glacier white and gray, dry powder, epoxy-coated aluminum and steel. The sides and front sash are made of fire-, scratch-, and chemical-resistant 0.6cm (1/4") thick tempered safety glass. The sash is angled to provide a more comfortable operating position than a vertical sash. The 20.3cm (8") high opening pivots upward and locks at 50.8cm (20") for loading and cleaning. Containment-enhancing features include an ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings, upper containment sash foil, upper dilution air supply, side-entry air foils, and patented zone-perforated rear baffle. Other standard features include fluorescent lighting, utility ports with plugs for passing tubes and electrical cords to the outside, light and blower switches, and a rear-mounted electrical receptacle.

Models 89000-166 and 89000-114 are designed for connection to a remote blower or house exhaust system and offer protection from a broad range of chemicals. These models may be connected to a FilterMate™ portable exhauster (see 82010-632 series) to return filtered air to the laboratory. Workstations with a built-in blower accommodate two large carbon filters for organic vapor, formaldehyde, and ammonia that can be used in any configuration. Carbon filters 89000-124, -126, and -128 are sold separately and keep concentrations of these chemicals below OSHA-recommended, time-weighted average levels.

Charcoal gray work surfaces are fabricated from durable epoxy resins and are dished to contain spills. Corrosion- and stain-resistant surfaces are easy to clean and are available with a 25.4Lx35.6Wx15.2Dcm (10x14x6") molded epoxy sink (89000-170) with faucet and spray nozzle. The sink is preplumbed and ready to install. Base stands are constructed of durable 4.4cm (13/4") tubular, glacier white epoxy-coated steel and support loads up to 453.6kg (1000lbs.). ADA-compliant. Telescoping base stands have legs that are adjustable from 69.9–85.1cm (271/2–331/2") high and are available with fixed leveling feet or 12.7cm (5") diameter toe-locking casters. Hydraulic lift base stands adjust from 64.8–85.1cm (251/2–331/2") high and include four powder-coated, die-cast feet with levelers. Feet can be replaced with casters for mobility. Manual hydraulic lift models include a front-accessible hand crank. Electric hydraulic lift models include a front-accessible up/down switch. Optional utility shelf kit has three epoxy-coated steel shelves.

They meet the OSHA regulation on exposure to formaldehyde.

Certifications: The 115V models are ETL and ETL-C listed. The 230V models are CE marked. Electrical components of electric hydraulic stands are UL listed.

Ordering information: All models require a work surface and supporting base, which are sold separately. Fixtures for the work surface include a chrome-plated gooseneck faucet with vacuum breaker, two chrome-plated faucet controls, and a spray nozzle with hose and vacuum breaker. The sink requires a 3.8cm (11/2") drain connection. Only 115V models include a plug. For optional Guardian airflow monitors, see 82007-280 series.

Specifications
  • Description:
    Workstation
  • Outside height:
    22⅝"
  • Outside depth:
    23½"
  • Outside width:
    48"
  • Electrical:
    115 V, 60 Hz, 10 A
  • Shipping weight:
    100 lbs.
  • Rediship:
    No
Accessories

Product Information

  • Catalog #
    For Use With
    Outside Depth
    Availability
    Price
  • Carbon Filter
    Carbon Filter
    89000-124
    Organic Vapor
    1"
    Log in for availability
    Each - $623.00

Product Information

  • Catalog #
    For Use With
    Outside Depth
    Availability
    Price
  • Carbon Filter
    Carbon Filter
    89000-126
    Formaldehyde
    1"
    Log in for availability
    Each - $875.00

Product Information

  • Catalog #
    For Use With
    Outside Depth
    Availability
    Price
  • Carbon Filter
    Carbon Filter
    89000-128
    Ammonia
    1"
    Log in for availability
    Each - $875.00

Product Information

  • Catalog #
    Outside Depth
    Outside Height
    Availability
    Price
  • Solid Epoxy Dished Work Surface  with Sink, Faucet, and Spray Nozzle
    Solid Epoxy Dished Work Surface  with Sink, Faucet, and Spray Nozzle
    89000-170
    1¼"
    26¾"
    Log in for availability
    Each - $10,580.00

Product Information

  • Catalog #
    REDISHIP
    Shipping Weight
    Availability
    Price
  • Remote Blower, 115V, 60Hz, 4.4A
    Remote Blower, 115V, 60Hz, 4.4A
    30153-982
    Yes
    35 lbs.
    Log in for availability
    Each - $2,460.00

Product Information

  • Catalog #
    Outside Depth
    Outside Height
    Availability
    Price
  • Telescoping Base Stand with Casters
    Telescoping Base Stand with Casters
    82003-572
    29"
    27½ - 33½"
    Log in for availability
    Each - $2,350.00

Product Information

  • Catalog #
    Electrical
    For Use With
    Availability
    Price
  • Adjustable Base Stand, Electric Hydraulic Lift
    Adjustable Base Stand, Electric Hydraulic Lift
    82003-596
    115 V, 60 Hz
    4' Models
    Log in for availability
    Each - $6,930.00

Product Information

  • Catalog #
    REDISHIP
    Shipping Weight
    Availability
    Price
  • Explosion-Proof Remote Blower, 115V, 60Hz, 4.4A
    Explosion-Proof Remote Blower, 115V, 60Hz, 4.4A
    82010-730
    No
    40 lbs.
    Log in for availability
    Each - $4,110.00

Product Information

  • Catalog #
    REDISHIP
    Shipping Weight
    Availability
    Price
  • Lower Exhaust Transition Adapter, 5" I.D. Hose
    Lower Exhaust Transition Adapter, 5" I.D. Hose
    82010-720
    No
    5 lbs.
    Log in for availability
    Each - $280.00

Product Information

  • Catalog #
    REDISHIP
    Shipping Weight
    Availability
    Price
  • Lower Exhaust Transition Adapter, 6" O.D. Duct
    Lower Exhaust Transition Adapter, 6" O.D. Duct
    82010-722
    Yes
    5 lbs.
    Log in for availability
    Each - $319.38

Product Information

  • Catalog #
    REDISHIP
    Shipping Weight
    Availability
    Price
  • Bottle Holder
    Bottle Holder
    97000-592
    No
    0.5 kg (1 lb.)
    Log in for availability
    Each - $110.00

Product Information

  • Catalog #
    REDISHIP
    Shipping Weight
    Availability
    Price
  • Remote Blower, 115/230V, 50Hz, 5.6/2.8A, 35.6 x 28 x 38.1 cm (14 x 11 x 15")
    Remote Blower, 115/230V, 50Hz, 5.6/2.8A, 35.6 x 28 x 38.1 cm (14 x 11 x 15")
    30153-980
    No
    16 kg (35 lbs.)
    Log in for availability
    Each - $2,750.00

Product Information

  • Catalog #
    Inside Depth
    Outside Height
    Availability
    Price
  • Solid Epoxy Dished Work Surface
    Solid Epoxy Dished Work Surface
    82010-694
    1"
    26¾"
    Log in for availability
    Each - $2,417.40

Product Information

  • Catalog #
    For Use With
    Interior Dimensions
    Availability
    Price
  • Caster Kit for Hydraulic Lift Base Stands
    Caster Kit for Hydraulic Lift Base Stands
    82003-630
    Log in for availability
    Each - $325.00

Product Information

  • Catalog #
    For Use With
    Outside Depth
    Availability
    Price
  • Adjustable Base Stand, Telescoping, with Fixed Feet
    Adjustable Base Stand, Telescoping, with Fixed Feet
    62111-178
    4' Models
    29"
    Log in for availability
    Each - $1,890.00

Product Information

  • Catalog #
    REDISHIP
    Shipping Weight
    Availability
    Price
  • Tissue Holder
    Tissue Holder
    97000-594
    No
    0.5 kg (1 lb.)
    Log in for availability
    Each - $157.00

Product Information

  • Catalog #
    REDISHIP
    Shipping Weight
    Availability
    Price
  • Upper Exhaust Transition Adapter, 5" I.D. Hose
    Upper Exhaust Transition Adapter, 5" I.D. Hose
    82010-716
    No
    5 lbs.
    Log in for availability
    Each - $280.00

Product Information

  • Catalog #
    For Use With
    Outside Depth
    Availability
    Price
  • Adjustable Base Stand, Manual Hydraulic Lift
    Adjustable Base Stand, Manual Hydraulic Lift
    82003-584
    4' Models
    29"
    Log in for availability
    Each - $5,510.00

Product Information

  • Catalog #
    Electrical
    For Use With
    Availability
    Price
  • Adjustable Base Stand, Electric Hydraulic Lift
    Adjustable Base Stand, Electric Hydraulic Lift
    82003-602
    230 V, 50 Hz
    4' Models
    Log in for availability
    Each - $6,930.00

Product Information

  • Catalog #
    REDISHIP
    Shipping Weight
    Availability
    Price
  • Upper Exhaust Transition Adapter, 6" O.D. Duct
    Upper Exhaust Transition Adapter, 6" O.D. Duct
    82010-718
    Yes
    5 lbs.
    Log in for availability
    Each - $319.38

Product Information

  • Catalog #
    REDISHIP
    Shipping Weight
    Availability
    Price
  • Utility Shelf Kit (3 Shelves)
    Utility Shelf Kit (3 Shelves)
    82010-714
    No
    2.3 kg (5 lbs.)
    Log in for availability
    Each - $268.00

Product Information

  • Catalog #
    For Use With
    Interior Dimensions
    Availability
    Price
  • Seismic Support Bracket Kit, for Telescoping Base Stands with Fixed Feet
    Seismic Support Bracket Kit, for Telescoping Base Stands with Fixed Feet
    97010-022
    Log in for availability
    Each - $567.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.