VITLAB® Forceps, PMP, BrandTech
145 mm (5¾")
Catalog # 83009-011
Supplier: Brandtech
Supplier #: 67995
Jump to:
Product Details & Documents
Polymethylpentene (PMP) forceps with pointed ends.
- Autoclavable at 121 °C for 20 minutes
- Translucent
PMP is suitable for autoclaving and microwaves. Resistant to aliphatic alcohols, aldehydes, ester, aliphatic hydrocarbons, ketones, alkalis, and most acids (except oxidizing acids). Not recommended for use with ether, aromatic hydrocarbons, halogenated hydrocarbons, and oxidizing agents. Color: transparent white.
Operating temperature: 0 to 150°C (32 to 302°F)
Specifications
- Length:145 mm (5¾")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



