VITLAB® Funnels, PP, BrandTech
45 mm, 1.5 mm, 30 mm
Catalog # 83008-714
Supplier: Brandtech
Supplier #: 40894
Jump to:
Product Details & Documents
Rugged, translucent polypropylene funnels are suitable for a variety of laboratory applications.
- Chemically resistant polypropylene
- 11 different sizes
Autoclavable at 121 °C (250 °F).
Ordering information: Larger sizes are available; contact your Avantor sales representative for information.
Specifications
- Overall length:45 mm
- Top O.D.:30 mm
- Stem O.D.:1.5 mm
- Cat. No.:83008-714
- Max. operating temperature:125 °C (257 °F)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



