Sample Containers, Polystyrene, Greiner Bio-One
35 ml (1.2 oz.), Flat-Bottom Container, with Lamella Stopper, 56 mm, 31 mm, Non sterile
Catalog # 82050-326
Supplier: Greiner Bio-One
Supplier #: 214111
Jump to:
Product Details & Documents
This collection of clear polystyrene sample containers is designed to meet general-purpose collection, storage, and transport requirements for most lab environments.
- Clear polystyrene construction
- Supplied sterile or nonsterile
- Flat or conical bottom styles
- Supplied with scrap caps
Containers are available with flat- or conical-bottom styles, and can be supplied sterile or nonsterile. Flat-bottom containers are supplied with plastic or metal screw caps, and conical-bottom containers are supplied with plastic, wadded screw caps.
Specifications
- Sterility:Non sterile
- Width:31 mm
- Capacity:35 ml (1.2 oz.)
- Description:Flat-Bottom Container, with Lamella Stopper
- Height:56 mm



