Order Entry
Canada
Orders LinkContactUsLinkComponent
Sample Containers, Polystyrene, Greiner Bio-One

Sample Containers, Polystyrene, Greiner Bio-One

7 ml (0.23 oz.), Flat-Bottom Containers, 50 mm, 18 mm, No label, Non sterile
Catalog # 82050-284
Supplier:   Greiner Bio-One
Supplier #:  189170
Sample Containers, Polystyrene, Greiner Bio-One
Catalog # 82050-284
Supplier:  Greiner Bio-One
Sample Containers, Polystyrene, Greiner Bio-One
Sample Containers, Polystyrene, Greiner Bio-One

7 ml (0.23 oz.), Flat-Bottom Containers, 50 mm, 18 mm, No label, Non sterile

Price
$354.36
New Customer Promotional Price
Log in for availability
Case of 700
Product Details & Documents

This collection of clear polystyrene sample containers is designed to meet general-purpose collection, storage, and transport requirements for most lab environments.

  • Clear polystyrene construction
  • Supplied sterile or nonsterile
  • Flat or conical bottom styles
  • Supplied with scrap caps

Containers are available with flat- or conical-bottom styles, and can be supplied sterile or nonsterile. Flat-bottom containers are supplied with plastic or metal screw caps, and conical-bottom containers are supplied with plastic, wadded screw caps.

Specifications
  • Sterility:
    Non sterile
  • Width:
    18 mm
  • Capacity:
    7 ml (0.23 oz.)
  • Description:
    Flat-Bottom Containers
  • Height:
    50 mm
  • Label type:
    No label
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.