Iris Tissue Forceps, Sklar
Product Details & Documents
Sklar® Iris Tissue Forceps are most commonly used for grasping and handling tissue in ophthalmic procedures.
The narrow tips, however, allow this instrument to be beneficial for use in other microsurgical procedures as well. Iris Tissue Forceps are available with 1 × 2 teeth in multiple lengths and curvatures.
Ordering information: Censitrac instruments are custom barcoded to reflect the facility. This is unique customization. The initial order for the facility can take 14 to 30 days, subsequent orders can take less time.
Caution: Customers must have a Censitrac Site ID to purchase Censitrac instruments.
Specifications
- Description:Iris Tissue Forceps
- Length:10.2 cm (4")
- Material:Stainless steel
- Tip configuration:1 x 2 Teeth
- Curvature:Half Curved
- Grade:Premium OR-Grade
- Sterile:-
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



