Iris Scissors, OR Grade, Sklar
Product Details & Documents
Iris Scissors are designed for ophthalmic procedures, these fine and sharp scissors are suitable for detailed dissection of fine tissue and fine suture removal.
- Multipurpose instrument used in various surgical environments
In addition to ophthalmic procedures, Iris scissors are used in emergency rooms and for obstetrics and gynecology as well as dermatologic procedures.
The Ready OR Grade Iris Scissors are industry standard and constructed of stainless steel.
Ordering information: Censitrac instruments are custom barcoded to reflect the facility. This is unique customization. The initial order for the facility can take 14 to 30 days, subsequent orders can take less time.
Caution: Customers must have a Censitrac Site ID to purchase Censitrac instruments.
Documents
Sklar Product Profile VWR Histology Brochure.pdf VWR Labvitals
Product Literature
Specifications
- Description:Iris Scissor, Premium OR-Grade
- Length:11.4 cm (4.5")
- Material:Stainless steel
- Curvature:Curved
- Sterility:Non sterile
- Blade type:Sharp/Sharp, Smooth
- Handle:Finger Rings
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



