Operating Scissors, Sklar
Product Details & Documents
Operating Scissors, also known as Surgical Scissors, are a versatile surgical instrument.
With three available tip configurations (sharp/sharp, blunt/blunt, or sharp/blunt), varying curvatures, and multiple lengths, these scissors are used for general, multi-purpose cutting, and dissecting
Censitrac Ready OR Grade Operating Scissors are industry standard and constructed of stainless steel.
Sharp Operating Scissors cut tougher tissue and are frequently used for dissecting, whereas blunt Operating Scissors are more often used for cutting materials such as sutures, tubing, or gauze.
Ordering information: Censitrac instruments are custom barcoded to reflect the facility. This is unique customization. The initial order for the facility can take 14 to 30 days, subsequent orders can take less time.
Caution: Customers must have a Censitrac Site ID to purchase Censitrac instruments.
Specifications
- Description:Operating Scissors, Premium OR-Grade
- Length:18.4 cm (7.25")
- Material:Stainless steel
- Curvature:Straight
- Sterility:Non sterile
- Blade type:Sharp/Sharp, Smooth
- Handle:Finger Rings
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



