Order Entry
Canada
Orders LinkContactUsLinkComponent
Accessories for Precise™ Basic and Controlled Atmosphere Glove Boxes, Labconco

Accessories for Precise™ Basic and Controlled Atmosphere Glove Boxes, Labconco

Utility Shelf Kit (3 Shelves), No, 2.3 kg (5 lbs.)
Catalog # 82010-714
Supplier:   Labconco
Supplier #:  3925000
Accessories for Precise™ Basic and Controlled Atmosphere Glove Boxes, Labconco
Catalog # 82010-714
Supplier:  Labconco
Accessories for Precise™ Basic and Controlled Atmosphere Glove Boxes, Labconco

Utility Shelf Kit (3 Shelves), No, 2.3 kg (5 lbs.)

Price
$268.00
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents
Specifications
  • Description:
    Utility Shelf Kit (3 Shelves)
  • Shipping weight:
    2.3 kg (5 lbs.)
  • Rediship:
    No
Accessories

Product Information

  • Catalog #
    Electrical
    For Use With
    Availability
    Price
  • Diaphragm Vacuum Pump, 42 L/min displacement at 60Hz
    Diaphragm Vacuum Pump, 42 L/min displacement at 60Hz
    97002-432
    115 V, 60 Hz, 3.3 A (US plug)
    Protector and Precise Glove Box Drying Trains
    Log in for availability
    Each - $3,070.00

Product Information

  • Catalog #
    Electrical
    For Use With
    Availability
    Price
  • Diaphragm Vacuum Pump, 35 L/min displacement at 50Hz
    Diaphragm Vacuum Pump, 35 L/min displacement at 50Hz
    97002-434
    230 V, 50 Hz, 1.5 A (US plug)
    Protector and Precise Glove Box Drying Trains
    Log in for availability
    Each - $3,160.00

Product Information

  • Catalog #
    For Use With
    Availability
    Price
  • Insert, Ammonia Trap
    Insert, Ammonia Trap
    83009-292
    Drying Train for Precise Glove Boxes
    Log in for availability
    Each - $237.00

Product Information

  • Catalog #
    Electrical
    For Use With
    Availability
    Price
  • Vacuum Pump, 117 L/min. displacement at 60 Hz
    Vacuum Pump, 117 L/min. displacement at 60 Hz
    26671-492
    230 V, 50/60 Hz, 2.4 A (230 V reverse IEC plug)
    FreeZone Freeze Dryers (230V) 4.5L and smaller, CentriVap Concentrators, and Protector and Precise CA Glove Boxes
    Log in for availability
    Each - $6,080.00

Product Information

  • Catalog #
    Electrical
    For Use With
    Availability
    Price
  • Vacuum Pump, 117 L/min. displacement at 60 Hz
    Vacuum Pump, 117 L/min. displacement at 60 Hz
    26671-484
    115 V, 50/60 Hz, 4.6 A (NEMA 5-15P)
    FreeZone Freeze Dryers (115V) 4.5L and smaller, CentriVap Concentrators, and Protector and Precise CA Glove Boxes
    Log in for availability
    Each - $5,910.00

Product Information

  • Catalog #
    Type
    Width
    Availability
    Price
  • Standard base cabinet (for precise glove boxes)
    Standard base cabinet (for precise glove boxes)
    46610-462
    2 doors
    30"
    Log in for availability
    Each - $3,060.00

Product Information

  • Catalog #
    Glove size
    Glove Color
    Availability
    Price
  • Butyl gloves
    Butyl gloves
    32948-205
    9,75
    Black
    Log in for availability
    Pack of 2 - $1,240.00

Product Information

  • Catalog #
    Glove size
    Glove Color
    Availability
    Price
  • Neoprene gloves
    Neoprene gloves
    32948-019
    9,75
    Black
    Log in for availability
    Pair - $875.00

Product Information

  • Catalog #
    For Use With
    Availability
    Price
  • Insert, Solvent Trap
    Insert, Solvent Trap
    26675-884
    Drying Train for Precise Glove Boxes
    Log in for availability
    Each - $241.00

Product Information

  • Catalog #
    For Use With
    Availability
    Price
  • Insert, Radiochemical
    Insert, Radiochemical
    26675-881
    Drying Train for Precise Glove Boxes
    Log in for availability
    Each - $278.00

Product Information

  • Catalog #
    For Use With
    Availability
    Price
  • Insert, Moisture Trap
    Insert, Moisture Trap
    26675-879
    Drying Train for Precise Glove Boxes
    Log in for availability
    Each - $241.00

Product Information

  • Catalog #
    For Use With
    Availability
    Price
  • Insert, Acid Trap
    Insert, Acid Trap
    26675-878
    Drying Train for Precise Glove Boxes
    Log in for availability
    Each - $241.00