Order Entry
Canada
Orders LinkContactUsLinkComponent
Flexi-Bin™ Carts, Labconco®

Flexi-Bin™ Carts, Labconco®

Cart, 10 bins, 181 kg (400 lbs.), 347/8x 19x363/8", 22.25×17"(e×t.);20.25×15"(int.), 44 lbs.
Catalog # 82006-852
Supplier:   Labconco
Supplier #:  8010001
Flexi-Bin™ Carts, Labconco®
Catalog # 82006-852
Supplier:  Labconco
Flexi-Bin™ Carts, Labconco®
Flexi-Bin™ Carts, Labconco®

Cart, 10 bins, 181 kg (400 lbs.), 347/8x 19x363/8", 22.25×17"(e×t.);20.25×15"(int.), 44 lbs.

Price
1 720,00 $
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

For the safe transport of glassware and chemical containers

Carts have an 18-gauge tubular steel frame with a corrosion-resistant glacier white epoxy coating. Carts feature four 10.2cm (4") diameter casters (two with toe locks), two handles with ergonomic extruded rubber grips, and an identification tag. Carts support up to 181kg (400lbs.). Carts include one removable, corrosion-resistant polyethylene Flexi-Bin container and a bottom shelf to hold additional supplies.

Ordering information: Manufacturer's lifetime warranty. Shipped fully assembled. Also included are three long 51.4Lcm (201/4") and four short 38.7Lcm (151/4") polyethylene dividers for partitioning the bin to securely hold items in upright positions.

Documents

Specifications
  • Description:
    Cart, 10 bins
  • Dimensions:
    347/8x 19x363/8"
  • Bin dimensions:
    22.25×17"(e×t.);20.25×15"(int.)
  • Shipping weight:
    44 lbs.
  • Load capacity:
    181 kg (400 lbs.)
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Bin for Flexi-Bin cart, 8" deep, without dividers
    Bin for Flexi-Bin cart, 8" deep, without dividers
    76645-802
    Log in for availability
    Each - $310.00

Product Information

  • Catalog #
    Availability
    Price
  • Bin for Flexi-Bin cart, 8" deep with 3× long (20.25") , 4× short (15.25") dividers
    Bin for Flexi-Bin cart, 8" deep with 3× long (20.25") , 4× short (15.25") dividers
    76645-798
    Log in for availability
    Each - $261.00

Product Information

  • Catalog #
    Width
    Height
    Availability
    Price
  • Replacement Bin
    Replacement Bin
    82006-854
    25½"
    45½"
    Log in for availability
    Each - $255.00