Flexi-Bin™ Carts, Labconco®
Cart, 4 bins, 181 kg (400 lbs.), 347/8" x 19 x 363/8", 22.25×17"(e×t.);22.25×15"(int.), 44 lbs.
Catalog # 82006-850
Supplier: Labconco
: 8010000
Jump to:
Product Details & Documents
For the safe transport of glassware and chemical containers
Carts have an 18-gauge tubular steel frame with a corrosion-resistant glacier white epoxy coating. Carts feature four 10.2cm (4") diameter casters (two with toe locks), two handles with ergonomic extruded rubber grips, and an identification tag. Carts support up to 181kg (400lbs.). Carts include one removable, corrosion-resistant polyethylene Flexi-Bin container and a bottom shelf to hold additional supplies.
: Manufacturer's lifetime warranty. Shipped fully assembled. Also included are three long 51.4Lcm (201/4") and four short 38.7Lcm (151/4") polyethylene dividers for partitioning the bin to securely hold items in upright positions.
Specifications
- Description:Cart, 4 bins
- Dimensions:347/8" x 19 x 363/8"
- Bin dimensions:22.25×17"(e×t.);22.25×15"(int.)
- Shipping weight:44 lbs.
- Load capacity:181 kg (400 lbs.)
Accessories
Product Information
- Catalog #AvailabilityPrice
- Bin for Flexi-Bin cart, 8" deep, without dividers
Product Information
- Catalog #AvailabilityPrice
- Bin for Flexi-Bin cart, 8" deep with 3× long (20.25") , 4× short (15.25") dividersBin for Flexi-Bin cart, 8" deep with 3× long (20.25") , 4× short (15.25") dividers76645-798Log in for availabilityEach - $261.00
Product Information
- Catalog #WidthHeightAvailabilityPrice
- Replacement Bin



