Order Entry
Canada
Orders LinkContactUsLinkComponent
Adjustable Height Base Stands, Labconco®

Adjustable Height Base Stands, Labconco®

Adjustable Base Stand, Electric Hydraulic Lift, 230 V, 50 Hz, 4' Models, 29", 25½ - 33½", 180 lbs.
Catalog # 82003-602
Supplier:   Labconco
Supplier #:  3780304
Adjustable Height Base Stands, Labconco®
Catalog # 82003-602
Supplier:  Labconco
Adjustable Height Base Stands, Labconco®
Adjustable Height Base Stands, Labconco®

Adjustable Base Stand, Electric Hydraulic Lift, 230 V, 50 Hz, 4' Models, 29", 25½ - 33½", 180 lbs.

Price
$6,930.00
Log in for availability
Each
Product Details & Documents

For use with Basic™ 47, Basic 70, Fiberglass 30, Protector® XStream®, Protector Premier™, Protector ClassMate®, Protector PVC Perchloric Acid, Protector Stainless Steel Perchloric Acid, Logic+, Logic, Cell Logic, PuriCare Procedure Stations and Protector Radioisotope laboratory hoods

  • Telescoping Base Stands with fixed feet can be adjusted to eight height positions prior to installation
  • Telescoping legs are adjustable in 1" increments from 27.5" to 34.5"
  • Durable 1.75" tubular, epoxy-coated steel frame

Base stands are constructed of durable 4.5cm (13/4") tubular, glacier white epoxy-coated steel and support loads up to 453.6kg (1000lbs.). ADA-compliant. Stands with telescoping legs are adjustable from 69.9–85.1cm (271/2–331/2") high. Hydraulic lift base stands adjust from 64.8–85.1cm (251/2–331/2") high and include four powder-coated, die-cast feet with levelers. Manual hydraulic lift models include front-accessible hand crank. Electric hydraulic lift models include a front-accessible up/down switch.

Certifications: Electrical components of hydraulic lift stands are UL listed.

Ordering information: Hoods can be placed on a base stand or base cabinet. Several base cabinet models are available: standard storage (see 46610-404 series), acid storage (see 46610-412 series), and solvent storage (see 46610-440 series).

Specifications
  • Description:
    Adjustable Base Stand, Electric Hydraulic Lift
  • Outside height:
    25½ - 33½"
  • Outside depth:
    29"
  • Electrical:
    230 V, 50 Hz
  • Shipping weight:
    180 lbs.
  • For use with:
    4' Models
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Accessory Shelf, 4'
    Accessory Shelf, 4'
    97006-416
    Log in for availability
    Each - 387,00 $

Product Information

  • Catalog #
    For Use With
    Interior Dimensions
    Availability
    Price
  • Seismic Support Bracket Kit, for Telescoping Base Stands with Fixed Feet
    Seismic Support Bracket Kit, for Telescoping Base Stands with Fixed Feet
    97010-022
    Log in for availability
    Each - 567,00 $

Product Information

  • Catalog #
    Availability
    Price
  • Accessory Shelf, 5'
    Accessory Shelf, 5'
    97006-418
    Log in for availability
    Each - 483,00 $

Product Information

  • Catalog #
    Availability
    Price
  • Accessory Shelf, 6'
    Accessory Shelf, 6'
    97006-420
    Log in for availability
    Each - 588,00 $

Product Information

  • Catalog #
    Availability
    Price
  • Accessory Shelf, 3'
    Accessory Shelf, 3'
    97006-414
    Log in for availability
    Each - 285,00 $