Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Adjustable Height Base Stands, Labconco®

Adjustable Base Stand, Electric Hydraulic Lift, 230 V, 50 Hz, 3' Models, 29", 25½ - 33½", 150 lbs.
  82003-600
 :   Labconco
 :  3780303
Adjustable Height Base Stands, Labconco®
  82003-600
 :  Labconco
Adjustable Height Base Stands, Labconco®
Adjustable Height Base Stands, Labconco®

Adjustable Base Stand, Electric Hydraulic Lift, 230 V, 50 Hz, 3' Models, 29", 25½ - 33½", 150 lbs.

 
$6,840.00
   
Each
 

For use with Basic™ 47, Basic 70, Fiberglass 30, Protector® XStream®, Protector Premier™, Protector ClassMate®, Protector PVC Perchloric Acid, Protector Stainless Steel Perchloric Acid, Logic+, Logic, Cell Logic, PuriCare Procedure Stations and Protector Radioisotope laboratory hoods

  • Telescoping Base Stands with fixed feet can be adjusted to eight height positions prior to installation
  • Telescoping legs are adjustable in 1" increments from 27.5" to 34.5"
  • Durable 1.75" tubular, epoxy-coated steel frame

Base stands are constructed of durable 4.5cm (13/4") tubular, glacier white epoxy-coated steel and support loads up to 453.6kg (1000lbs.). ADA-compliant. Stands with telescoping legs are adjustable from 69.9–85.1cm (271/2–331/2") high. Hydraulic lift base stands adjust from 64.8–85.1cm (251/2–331/2") high and include four powder-coated, die-cast feet with levelers. Manual hydraulic lift models include front-accessible hand crank. Electric hydraulic lift models include a front-accessible up/down switch.

 : Electrical components of hydraulic lift stands are UL listed.

 : Hoods can be placed on a base stand or base cabinet. Several base cabinet models are available: standard storage (see 46610-404 series), acid storage (see 46610-412 series), and solvent storage (see 46610-440 series).

 
  • Description:
    Adjustable Base Stand, Electric Hydraulic Lift
  • Outside height:
    25½ - 33½"
  • Outside depth:
    29"
  • Electrical:
    230 V, 50 Hz
  • Shipping weight:
    150 lbs.
  • For use with:
    3' Models
Accessories

 

  •  
    Description
     
     
  • 97006-416
    Accessory Shelf, 4'
       
    Each - $387.00

 

  •  
    Description
    For Use With
    Interior Dimensions
     
     
  • 97010-022
    Seismic Support Bracket Kit, for Telescoping Base Stands with Fixed Feet
       
    Each - $567.00

 

  •  
    Description
     
     
  • 97006-418
    Accessory Shelf, 5'
       
    Each - $483.00

 

  •  
    Description
     
     
  • 97006-420
    Accessory Shelf, 6'
       
    Each - $588.00

 

  •  
    Description
     
     
  • 97006-414
    Accessory Shelf, 3'
       
    Each - $285.00