Order Entry
Canada
Orders LinkContactUsLinkComponent
Adjustable Height Base Stands, Labconco®

Adjustable Height Base Stands, Labconco®

Adjustable Base Stand, Electric Hydraulic Lift, 115 V, 60 Hz, 4' Models, 29", 25½ - 33½", 180 lbs.
Catalog # 82003-596
Supplier:   Labconco
Supplier #:  3780301
Adjustable Height Base Stands, Labconco®
Catalog # 82003-596
Supplier:  Labconco
Adjustable Height Base Stands, Labconco®
Adjustable Height Base Stands, Labconco®

Adjustable Base Stand, Electric Hydraulic Lift, 115 V, 60 Hz, 4' Models, 29", 25½ - 33½", 180 lbs.

Price
$6,930.00
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

For use with Basic™ 47, Basic 70, Fiberglass 30, Protector® XStream®, Protector Premier™, Protector ClassMate®, Protector PVC Perchloric Acid, Protector Stainless Steel Perchloric Acid, Logic+, Logic, Cell Logic, PuriCare Procedure Stations and Protector Radioisotope laboratory hoods

  • Telescoping Base Stands with fixed feet can be adjusted to eight height positions prior to installation
  • Telescoping legs are adjustable in 1" increments from 27.5" to 34.5"
  • Durable 1.75" tubular, epoxy-coated steel frame

Base stands are constructed of durable 4.5cm (13/4") tubular, glacier white epoxy-coated steel and support loads up to 453.6kg (1000lbs.). ADA-compliant. Stands with telescoping legs are adjustable from 69.9–85.1cm (271/2–331/2") high. Hydraulic lift base stands adjust from 64.8–85.1cm (251/2–331/2") high and include four powder-coated, die-cast feet with levelers. Manual hydraulic lift models include front-accessible hand crank. Electric hydraulic lift models include a front-accessible up/down switch.

Certifications: Electrical components of hydraulic lift stands are UL listed.

Ordering information: Hoods can be placed on a base stand or base cabinet. Several base cabinet models are available: standard storage (see 46610-404 series), acid storage (see 46610-412 series), and solvent storage (see 46610-440 series).

Specifications
  • Description:
    Adjustable Base Stand, Electric Hydraulic Lift
  • Outside height:
    25½ - 33½"
  • Outside depth:
    29"
  • Electrical:
    115 V, 60 Hz
  • Shipping weight:
    180 lbs.
  • For use with:
    4' Models
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Accessory Shelf, 4'
    Accessory Shelf, 4'
    97006-416
    Log in for availability
    Each - $387.00

Product Information

  • Catalog #
    For Use With
    Interior Dimensions
    Availability
    Price
  • Seismic Support Bracket Kit, for Telescoping Base Stands with Fixed Feet
    Seismic Support Bracket Kit, for Telescoping Base Stands with Fixed Feet
    97010-022
    Log in for availability
    Each - $567.00

Product Information

  • Catalog #
    Availability
    Price
  • Accessory Shelf, 5'
    Accessory Shelf, 5'
    97006-418
    Log in for availability
    Each - $483.00

Product Information

  • Catalog #
    Availability
    Price
  • Accessory Shelf, 6'
    Accessory Shelf, 6'
    97006-420
    Log in for availability
    Each - $588.00

Product Information

  • Catalog #
    Availability
    Price
  • Accessory Shelf, 3'
    Accessory Shelf, 3'
    97006-414
    Log in for availability
    Each - $285.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.