Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Germicidal Bulbs

Bulb, Linear Double Ended, General Electric, Preheat (Circuitry), T5, 39 W, 253.7 nm, FA8/slimline, single pin, 9000 h, 914.4 mm, 16 mm
  80094-312
Germicidal Bulbs
  80094-312
 :  
Germicidal Bulbs
Germicidal Bulbs

Bulb, Linear Double Ended, General Electric, Preheat (Circuitry), T5, 39 W, 253.7 nm, FA8/slimline, single pin, 9000 h, 914.4 mm, 16 mm

 
 

Various germicidal bulbs.

 
  • Ø:
    16 mm
  • Description:
    Bulb, Linear Double Ended, General Electric, Preheat (Circuitry)
  • Length:
    914.4 mm
  • Bulb life:
    9000 h
  • Base:
    FA8/slimline, single pin
  • Model:
    T5
  • Power:
    39 W
  • Wavelength:
    253.7 nm