Germicidal Bulbs
Bulb, Linear Double Ended, Ushio, Preheat (Circuitry), T8, 30 W, 253.7 nm, G13/medium 2-pin, 8000 h, 893 mm, 25.4 mm
80077-620
: 0016451
Various germicidal bulbs.
- Ø:25.4 mm
- Description:Bulb, Linear Double Ended, Ushio, Preheat (Circuitry)
- Length:893 mm
- Bulb life:8000 h
- Base:G13/medium 2-pin
- Model:T8
- Power:30 W
- Wavelength:253.7 nm



