Order Entry
Canada
Orders LinkContactUsLinkComponent
E-C Sample Vials, WHEATON®, DWK Life Sciences

E-C Sample Vials, WHEATON®, DWK Life Sciences

40.00 ml, 28×95 mm, No
Catalog # 80076-562
Supplier #:  W224810
E-C Sample Vials, WHEATON®, DWK Life Sciences
Catalog # 80076-562
E-C Sample Vials, WHEATON®, DWK Life Sciences
E-C Sample Vials, WHEATON®, DWK Life Sciences

40.00 ml, 28×95 mm, No

Price
$389.30
New Customer Promotional Price
Log in for availability
Case of 200
Product Details & Documents

Organic series clear glass vials are made from Wheaton 33® low extractable borosilicate glass.

Vials provide an inert and chemically-resistant environment for harsh, sensitive, and reactive samples. Vials accommodate size 24-400 screw caps (not included).

Certifications: Vials meet ASTM Type I Class A and USP Type I standards.

Ordering information: Packed in two shrink-wrapped packs of 100 vials.

Specifications
  • Cap included:
    No
  • Capacity:
    40.00 ml
  • Diameter ×H:
    28×95 mm