Microsampling Vials, 8-425, Sun Sri
Microsampling standard screw thread vials, 0.50 ml, Tapered, 12×32 mm, PP, No, 8-425
Catalog # 66106-198
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
VIAL 0.4ML CLR PP SCR 9MM SHORT PK100 Catalog #TS6ESV9-04PP
Product TS6ESV9-04PP is similar to 66106-198 but may have a different manufacturer and/or packaging.
Product Details & Documents
Microsampling vials are used to work with small samples, or samples that must be evaporated and reconstituted without having to use multiple sample vials.
Specifications
- Cap included:No
- Cap Size:8-425
- Capacity:0.50 ml
- Description:Microsampling standard screw thread vials
- Material:PP
- Diameter ×H:12×32 mm
- Bottom style:Tapered
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



