Order Entry
Canada
Orders LinkContactUsLinkComponent
Screw-Thread Sample Storage Vials, Thermo Scientific

Screw-Thread Sample Storage Vials, Thermo Scientific

Vials, 8.00 ml, 17×60 mm, Amber, No, 15-425
Catalog # 66030-736
Supplier #:  B7999-3A
Screw-Thread Sample Storage Vials, Thermo Scientific
Catalog # 66030-736
Supplier:  
Screw-Thread Sample Storage Vials, Thermo Scientific
Screw-Thread Sample Storage Vials, Thermo Scientific

Vials, 8.00 ml, 17×60 mm, Amber, No, 15-425

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
VIAL AMB 8ML 15-425 17X60MM PK150 Catalog #97047-748

Product 97047-748 is similar to 66030-736 but manufacturer and specifications may vary.

VIAL SCW THR 15-425 BORO AMB 2DR CS1584 Catalog #89204-962

Product 89204-962 is similar to 66030-736 but manufacturer and specifications may vary.

VIALS STORAGE 8ML AMBER 15-42 Catalog #97057-162

Product 97057-162 is similar to 66030-736 but manufacturer and specifications may vary.

See more alternatives
Product Details & Documents

Manufactured under the most stringent conditions, these vials eliminate leaching of ions and provide a consistent pH for the duration of the sample storage.

Available in clear and amber borosilicate glass. Clear glass is Type I, Class A, 33 expansion borosilicate glass. Choose amber glass for light-sensitive samples.

Ordering information: Caps for these vials are sold separately.

Documents

Specifications
  • Cap included:
    No
  • Cap Size:
    15-425
  • Capacity:
    8.00 ml
  • Color:
    Amber
  • Description:
    Vials
  • Diameter ×H:
    17×60 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • White PTFE/clear silicone septa, 5-425, thickness 2.6 mm
    White PTFE/clear silicone septa, 5-425, thickness 2.6 mm
    66030-760
    Log in for availability
    Pack of 100 - $148.35

Product Information

  • Catalog #
    Material
    Cap Color
    Availability
    Price
  • Screw Caps, 18-400, PTFE/PE Foam Liner
    Screw Caps, 18-400, PTFE/PE Foam Liner
    66030-775
    PP
    White
    Log in for availability
    Pack of 100 - $214.07

Product Information

  • Catalog #
    Material
    Cap Color
    Availability
    Price
  • Screw Caps, 20-400, PTFE/PE Foam Liner
    Screw Caps, 20-400, PTFE/PE Foam Liner
    66030-779
    PP
    White
    Log in for availability
    Pack of 100 - $245.57

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.