Screw-Thread Sample Storage Vials, Thermo Scientific
Vials, 2.00 ml, 12×32 mm, Amber, No, 8-425
Catalog # 66030-732
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
VIAL ONLY SAMPLE 2ML AMB PK100 Catalog #89166-682
Product 89166-682 is similar to 66030-732 but manufacturer and specifications may vary.
E-Z VIAL, SNP, 1.8ML, AMBER Catalog #89235-546
Product 89235-546 is similar to 66030-732 but manufacturer and specifications may vary.
VWR VIAL SCREW GLASS AMBER 1.8ML PK100 Catalog #46610-726A
See more alternativesProduct 46610-726A is similar to 66030-732 but manufacturer and specifications may vary.
Product Details & Documents
Manufactured under the most stringent conditions, these vials eliminate leaching of ions and provide a consistent pH for the duration of the sample storage.
Available in clear and amber borosilicate glass. Clear glass is Type I, Class A, 33 expansion borosilicate glass. Choose amber glass for light-sensitive samples.
Ordering information: Caps for these vials are sold separately.
Documents
Certificates
Search by Lot NumberSpecifications
- Cap included:No
- Cap Size:8-425
- Capacity:2.00 ml
- Color:Amber
- Description:Vials
- Diameter ×H:12×32 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- White PTFE/clear silicone septa, 5-425, thickness 2.6 mm
Product Information
- Catalog #MaterialCap ColorAvailabilityPrice
- Screw Caps, 18-400, PTFE/PE Foam LinerScrew Caps, 18-400, PTFE/PE Foam Liner66030-775PPWhiteLog in for availabilityPack of 100 - $214.07
Product Information
- Catalog #MaterialCap ColorAvailabilityPrice
- Screw Caps, 20-400, PTFE/PE Foam LinerScrew Caps, 20-400, PTFE/PE Foam Liner66030-779PPWhiteLog in for availabilityPack of 100 - $245.57



