Screw-Thread Sample Storage Vials, Thermo Scientific
Vials, 40.00 ml, 28×95 mm, Clear, No, 24-400
Catalog # 66030-730
Supplier: Thermo Scientific
Supplier #: B7999-6
Screw-Thread Sample Storage Vials, Thermo Scientific
Catalog # 66030-730
Supplier: Thermo Scientific
Jump to:
Product Details & Documents
Manufactured under the most stringent conditions, these vials eliminate leaching of ions and provide a consistent pH for the duration of the sample storage.
Available in clear and amber borosilicate glass. Clear glass is Type I, Class A, 33 expansion borosilicate glass. Choose amber glass for light-sensitive samples.
Ordering information: Caps for these vials are sold separately.
Documents
Certificates
Search by Lot NumberSpecifications
- Cap included:No
- Cap Size:24-400
- Capacity:40.00 ml
- Color:Clear
- Description:Vials
- Diameter ×H:28×95 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- White PTFE/clear silicone septa, 5-425, thickness 2.6 mm
Product Information
- Catalog #MaterialCap ColorAvailabilityPrice
- Screw Caps, 18-400, PTFE/PE Foam LinerScrew Caps, 18-400, PTFE/PE Foam Liner66030-775PPWhiteLog in for availabilityPack of 100 - $214.07
Product Information
- Catalog #MaterialCap ColorAvailabilityPrice
- Screw Caps, 20-400, PTFE/PE Foam LinerScrew Caps, 20-400, PTFE/PE Foam Liner66030-779PPWhiteLog in for availabilityPack of 100 - $245.57



