Screw-Thread Sample Storage Vials, Thermo Scientific
Vials, 22.00 ml, 23×85 mm, Clear, No, 20-400
Catalog # 66030-728
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
VIAL 6DRAM CAP PTFE/RUB CS144 Catalog #89201-740
Product 89201-740 is similar to 66030-728 but manufacturer and specifications may vary.
VWR VIAL CLEAR SEP QAL 20ML CS72 Catalog #89126-538
Product 89126-538 is similar to 66030-728 but manufacturer and specifications may vary.
VIAL ONLY SAMPLE 22ML CL PK100 Catalog #89166-670
See more alternativesProduct 89166-670 is similar to 66030-728 but manufacturer and specifications may vary.
Product Details & Documents
Manufactured under the most stringent conditions, these vials eliminate leaching of ions and provide a consistent pH for the duration of the sample storage.
Available in clear and amber borosilicate glass. Clear glass is Type I, Class A, 33 expansion borosilicate glass. Choose amber glass for light-sensitive samples.
Ordering information: Caps for these vials are sold separately.
Documents
Certificates
Search by Lot NumberSpecifications
- Cap included:No
- Cap Size:20-400
- Capacity:22.00 ml
- Color:Clear
- Description:Vials
- Diameter ×H:23×85 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- White PTFE/clear silicone septa, 5-425, thickness 2.6 mm
Product Information
- Catalog #MaterialCap ColorAvailabilityPrice
- Screw Caps, 18-400, PTFE/PE Foam LinerScrew Caps, 18-400, PTFE/PE Foam Liner66030-775PPWhiteLog in for availabilityPack of 100 - $214.07
Product Information
- Catalog #MaterialCap ColorAvailabilityPrice
- Screw Caps, 20-400, PTFE/PE Foam LinerScrew Caps, 20-400, PTFE/PE Foam Liner66030-779PPWhiteLog in for availabilityPack of 100 - $245.57



