Order Entry
Canada
Orders LinkContactUsLinkComponent
Screw-Thread Sample Storage Vials, Thermo Scientific

Screw-Thread Sample Storage Vials, Thermo Scientific

Vials, 16.00 ml, 21×70 mm, Clear, No, 18-400
Catalog # 66030-726
Screw-Thread Sample Storage Vials, Thermo Scientific
Catalog # 66030-726
Supplier:  
Screw-Thread Sample Storage Vials, Thermo Scientific
Screw-Thread Sample Storage Vials, Thermo Scientific

Vials, 16.00 ml, 21×70 mm, Clear, No, 18-400

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
VIAL CHROM CLR S/T 16ML PK200 Catalog #66010-570

 

VIALS STORAGE 16ML CLEAR 18-40 Catalog #97057-158

 

VIAL 16ML CL 21X70MM SAMPLE Catalog #97047-800

 

See more alternatives
Product Details & Documents

Manufactured under the most stringent conditions, these vials eliminate leaching of ions and provide a consistent pH for the duration of the sample storage.

Available in clear and amber borosilicate glass. Clear glass is Type I, Class A, 33 expansion borosilicate glass. Choose amber glass for light-sensitive samples.

 : Caps for these vials are sold separately.

Documents

Specifications
  • Cap included:
    No
  • Cap Size:
    18-400
  • Capacity:
    16.00 ml
  • Color:
    Clear
  • Description:
    Vials
  • Diameter ×H:
    21×70 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • White PTFE/clear silicone septa, 5-425, thickness 2.6 mm
    White PTFE/clear silicone septa, 5-425, thickness 2.6 mm
    66030-760
    Log in for availability
    Pack of 100 - 148,35 $

Product Information

  • Catalog #
    Material
    Cap Color
    Availability
    Price
  • Screw Caps, 18-400, PTFE/PE Foam Liner
    Screw Caps, 18-400, PTFE/PE Foam Liner
    66030-775
    PP
    White
    Log in for availability
    Pack of 100 - 214,07 $

Product Information

  • Catalog #
    Material
    Cap Color
    Availability
    Price
  • Screw Caps, 20-400, PTFE/PE Foam Liner
    Screw Caps, 20-400, PTFE/PE Foam Liner
    66030-779
    PP
    White
    Log in for availability
    Pack of 100 - 245,57 $