Order Entry
Canada
Orders LinkContactUsLinkComponent
Screw-Thread Sample Storage Vials, Thermo Scientific

Screw-Thread Sample Storage Vials, Thermo Scientific

Vials, 4.00 ml, 15×45 mm, Clear, No, 13-425
Catalog # 66030-720
Screw-Thread Sample Storage Vials, Thermo Scientific
Catalog # 66030-720
Supplier:  
Screw-Thread Sample Storage Vials, Thermo Scientific
Screw-Thread Sample Storage Vials, Thermo Scientific

Vials, 4.00 ml, 15×45 mm, Clear, No, 13-425

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
VWR VIAL SCREW THREAD CLEAR 4ML PK200 Catalog #66010-562

Product 66010-562 is similar to 66030-720 but may have a different manufacturer and/or packaging.

VWR VIAL SCREW THREAD 15x45MM 4 ML PK200 Catalog #66010-562A

Product 66010-562A is similar to 66030-720 but may have a different manufacturer and/or packaging.

VIALS CLR 4ML 15X45MM 100/PK Catalog #97055-368

Product 97055-368 is similar to 66030-720 but may have a different manufacturer and/or packaging.

See more alternatives
Product Details & Documents

Manufactured under the most stringent conditions, these vials eliminate leaching of ions and provide a consistent pH for the duration of the sample storage.

Available in clear and amber borosilicate glass. Clear glass is Type I, Class A, 33 expansion borosilicate glass. Choose amber glass for light-sensitive samples.

Ordering information: Caps for these vials are sold separately.

Documents

Specifications
  • Cap included:
    No
  • Cap Size:
    13-425
  • Capacity:
    4.00 ml
  • Color:
    Clear
  • Description:
    Vials
  • Diameter ×H:
    15×45 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • White PTFE/clear silicone septa, 5-425, thickness 2.6 mm
    White PTFE/clear silicone septa, 5-425, thickness 2.6 mm
    66030-760
    Log in for availability
    Pack of 100 - $148.35

Product Information

  • Catalog #
    Material
    Cap Color
    Availability
    Price
  • Screw Caps, 18-400, PTFE/PE Foam Liner
    Screw Caps, 18-400, PTFE/PE Foam Liner
    66030-775
    PP
    White
    Log in for availability
    Pack of 100 - $214.07

Product Information

  • Catalog #
    Material
    Cap Color
    Availability
    Price
  • Screw Caps, 20-400, PTFE/PE Foam Liner
    Screw Caps, 20-400, PTFE/PE Foam Liner
    66030-779
    PP
    White
    Log in for availability
    Pack of 100 - $245.57

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.