Pliers, Insertion/Extraction, Excelta
Pliers, insertion/extraction, 5 star quality, Carbon, 137.5 mm (5.5"), 4.5 mm (0.18"), 52 mm (2.080")
Catalog # 63042-454
Supplier: Excelta
: 505B-US
Jump to:
Product Details & Documents
These Insertion/Extraction pliers are designed to handle DIP/IC package.
- Insertion, extraction pliers
- Soft jaws eliminate damage to component
- Ergonomic grips for comfort
- Double leaf springs for ease of use
These soft tip insertion/extraction tools have soft acetal inserts eliminating scratching and nicking of delicate IC leads. The 'dash number' references the total amount of pins on package. It features a ergonomically molded antimicrobial grip (10¹⁰ ohms/sq surface resistivity) with dual leaf springs. The shanks are made of carbon tool steel.
Specifications
- Description:Pliers, insertion/extraction, 5 star quality
- Length:137.5 mm (5.5")
- Material:Carbon
- Jaw width:52 mm (2.080")
- Jaw length:4.5 mm (0.18")



