Pliers, Insertion/Extraction, Excelta
Pliers, insertion/extraction, 5 star quality, Carbon, 137.5 mm (5.5"), 4.5 mm (0.18"), 35 mm (1.398")
Catalog # 63042-452
Supplier: Excelta
Supplier #: 505BG-US
Jump to:
Product Details & Documents
These Insertion/Extraction pliers are designed to handle DIP/IC package.
- Insertion, extraction pliers
- Soft jaws eliminate damage to component
- Ergonomic grips for comfort
- Double leaf springs for ease of use
These soft tip insertion/extraction tools have soft acetal inserts eliminating scratching and nicking of delicate IC leads. The 'dash number' references the total amount of pins on package. It features a ergonomically molded antimicrobial grip (10¹⁰ ohms/sq surface resistivity) with dual leaf springs. The shanks are made of carbon tool steel.
Specifications
- Description:Pliers, insertion/extraction, 5 star quality
- Length:137.5 mm (5.5")
- Material:Carbon
- Jaw width:35 mm (1.398")
- Jaw length:4.5 mm (0.18")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



