Pliers, Insertion/Extraction, Excelta
Pliers, insertion/extraction, 5 star quality, Carbon, 150 mm (6"), 4.5 mm (0.18"), 26.5 mm (1.06")
Catalog # 63042-438
Supplier: Excelta
: 505-20-US-ST
Jump to:
Product Details & Documents
These Insertion/Extraction pliers are designed to handle DIP/IC package.
- Insertion, extraction pliers
- Soft jaws eliminate damage to component
- Ergonomic grips for comfort
- Double leaf springs for ease of use
These soft tip insertion/extraction tools have soft acetal inserts eliminating scratching and nicking of delicate IC leads. The 'dash number' references the total amount of pins on package. It features a ergonomically molded antimicrobial grip (10¹⁰ ohms/sq surface resistivity) with dual leaf springs. The shanks are made of carbon tool steel.
Specifications
- Description:Pliers, insertion/extraction, 5 star quality
- Length:150 mm (6")
- Material:Carbon
- Jaw width:26.5 mm (1.06")
- Jaw length:4.5 mm (0.18")



