Brushes, Scratch, Replaceable Tips, Excelta Corp®
Used for cleaning and polishing, these dial-out bristles can be stiff or soft, depending on how far they protrude from the handle.
- Replaceable bristles
- Bristles 'dial-out' for different stiffness
- Four different bristle materials
These scratch brushes feature replaceable bristles with a plastic handle. We offer bristles of brass, steel, fiberglass and nylon. Simple twist the collar and the bristles appears. It can be dialed out, to your preference, based on how soft or hard you want the bristles.
Delivery information: The kit includes one handle and 1 each brass, steel, fiberglass and nylon refill in a plastic case.
- Bristle material:Fiberglass
- Handle material:Plastic
- Description:Brush, straight, 2 star quality
- Total length:4.75" (118.75 mm)
- Brush head width:0.13" (3.25 mm)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



