PYREX® Drying Trays, Corning
2000 ml, 20 x 20 x 5.5 cm (8 x 8 x 25/32")
Supplier: Corning
Supplier #: 3175-8
Jump to:
Product Details & Documents
These dishes made of PYREX® borosilicate glass will withstand hot air or steam sterilization and are useful for drying, staining or developing trays.
- Excellent chemical resistance
- Good temperature resistance
- Easy to clean
They can be used with gel electrophoresis or paper chromatography.
Caution: For oven use only. Do not use over direct heat.
Documents
Specifications
- Volume:2000 ml
- L×W×H:20 x 20 x 5.5 cm (8 x 8 x 25/32")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



