VWR® Triple-Purpose Timer™ Timer
6.4×8.3×1.3 cm (2½×3¼×½")
Supplier: VWR International
Jump to:
Product Details & Documents
The 1.9 cm (³/₄") LCD readout counts down or up to 9 hours, 59 minutes, 59 seconds, or displays time of day in a.m./p.m.
- Traceable®
- Numeric keypad
- Magnetic backing
- Can display countdown alarm, stopwatch, or time of day
Full keyboard (0 to 9 keys) simplifies entering times. Alarm sounds for up to one minute. Automatically returns to the programmed time for repetitive tests.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with a two-year AAA alkaline battery.
Documents
Specifications
- W×H×D:6.4×8.3×1.3 cm (2½×3¼×½")



