Order Entry
Canada
Orders LinkContactUsLinkComponent
KT8 Thermocouple Remote Sensing Chart Recorders, Dickson®

KT8 Thermocouple Remote Sensing Chart Recorders, Dickson®

24-Hour Chart, 203 mm (8"), 0...30 °C/°F
Catalog # 61280-640
Supplier #:  C424
KT8 Thermocouple Remote Sensing Chart Recorders, Dickson®
Catalog # 61280-640
Supplier:  
KT8 Thermocouple Remote Sensing Chart Recorders, Dickson®
KT8 Thermocouple Remote Sensing Chart Recorders, Dickson®

24-Hour Chart, 203 mm (8"), 0...30 °C/°F

Discontinued
Product Details & Documents

These chart recorders do remote monitoring of temperatures in warehouses, food processing facilities, archives, laboratories, and blood storage, dialysis and medical centers.

  • Wall mountable
  • Flip-up pen arm allows for easy chart and pen changes
  • K-thermocouple probe for flexibility, user-selectable temperature ranges and recording times
  • 9V battery backup

Recorders have a rugged, compact enclosure with an ABS case, polycarbonate door, and aluminum dial. The large 20.3 cm (8") charts (sold separately) offer greater resolution. These data acquisition instruments are ideal for remote monitoring of temperatures in refrigerators, freezers, coolers, ovens, smokers, autoclaves, baths, cleanrooms, chambers, storage rooms, air ducts, vents, and critical equipment storage. Units 61279-922, -924, and -926 feature 2.5 cm (1") 3.5 digit LCD, viewable from 7.6 m (25') and Units 61279-924 and -926 also feature a high/low audio/visual alarm.

Certifications: CE marked.

Ordering information: Units supplied with 120 V adapter, pens, and 9 V battery. The 61279-922 and -924 include one 1.2 m (4') bead wire K-thermocouple probe. The 61279-926 includes a 15.2 cm (6") high temperature basic K-thermocouple probe. Charts must be ordered separately.

Services: VWRCATALYST™ offers validation services including IQ, OQ, and PQ protocol development and execution, as well as asset management and calibration services (US only); call 888-793-2300 for more details.

Documents

Specifications
  • Temperature range:
    0...30 °C/°F
  • Description:
    24-Hour Chart, 203 mm (8")
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • NIST Traceable Calibration 1-Point Service
    NIST Traceable Calibration 1-Point Service
    13450-754
    Log in for availability
    Each - $291.26

Product Information

  • Catalog #
    Availability
    Price
  • NIST & A2LA Traceable Calibration 3-Point Service
    NIST & A2LA Traceable Calibration 3-Point Service
    13450-756
    Log in for availability
    Each - $848.52

Product Information

  • Catalog #
    Availability
    Price
  • High-Temperature Probe, 1.2 m (4') Bead Wire
    High-Temperature Probe, 1.2 m (4') Bead Wire
    61280-464
    Log in for availability
    Each - $506.80

Product Information

  • Catalog #
    Availability
    Price
  • Red Pens
    Red Pens
    61280-132
    Log in for availability
    Pack of 6 - $244.14

Product Information

  • Catalog #
    Availability
    Price
  • 10.2 cm (4") Piercing Probe, 1.5 m (5') Coiled Cable, 900°C (1650°F)
    10.2 cm (4") Piercing Probe, 1.5 m (5') Coiled Cable, 900°C (1650°F)
    61280-514
    Log in for availability
    Each - $388.77

Product Information

  • Catalog #
    Availability
    Price
  • Type-K Bead Wire Probe, 500°F
    Type-K Bead Wire Probe, 500°F
    61280-498
    Log in for availability
    Each - $158.07

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.