Order Entry
Canada
Orders LinkContactUsLinkComponent
VWR® Traceable® Full-Scale Thermometer

VWR® Traceable® Full-Scale Thermometer

Full Scale Thermometer, -50...+250°C / -58...+500°F, ±1.0 °C
Catalog # 61161-328
Supplier:   VWR International
VWR® Traceable® Full-Scale Thermometer
Catalog # 61161-328
Supplier:  VWR International
VWR® Traceable® Full-Scale Thermometer
VWR® Traceable® Full-Scale Thermometer

Full Scale Thermometer, -50...+250°C / -58...+500°F, ±1.0 °C

Price
$211.28
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

Thermometers update readings every second and display them on a 1 cm (13/32") LCD readout.

  • Traceable®
  • Read °C and °F
  • Switchable temperature ranges: -50 to 250°C and -58 to 500°F

Magnetic back allows for placement on a metal surface (incubators, freezers, water baths, and more)

Stainless steel probe with 3m (10') long cable and piercing tip allows constant exposure to extreme temperatures at the end of the range.

Units also incorporate a flip-open easel for use on the lab bench and a spring fastener for clipping to any edge.

Dial depth: 1.4 cm (9/16")
Dial diameter: 5.4 cm (21/8")

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.

Ordering information: Supplied with 1.5V silver-oxide battery for 18 months of continuous use.

Documents

Specifications
  • Description:
    Full Scale Thermometer
  • Accuracy:
    ±1.0 °C
  • Range:
    -50...+250°C / -58...+500°F
  • Cat. No.:
    61161-328
  • Probe:
    14L x 0.4dia. cm (51/2 x 5/32")
  • Temperature resolution:
    0.1° from –20 to 200°C, 1° elsewhere