Synthware Sure-Grip Separatory Funnels
With glass stopper, 1000 ml, 4 mm, 27
Catalog # 60004-250
Supplier: Kemtech America
Supplier #: F687000A
Jump to:
Product Details & Documents
Globe-shaped separatory funnel features a long stopper neck and a straight section between the funnel body and stopcock that provides a secure grip while shaking
- Sure-grip design
- Heavy wall borosilicate construction
- Ground glass joint
The straight section also aids in clamping. Available with PTFE stopcocks. Funnels are supplied complete with one PTFE or hollow glass stopper.
Specifications
- Capacity:1000 ml
- Description:With glass stopper
- Stopper no.:27
- Stopcock size:4 mm



