Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Synthware Separatory Funnels

Synthware separatory funnel, 250 ml, 24/40, 4 mm, Glass
Catalog # 60003-900
Supplier:   Kemtech America
 :  F454250A
Synthware Separatory Funnels
Catalog # 60003-900
Supplier:  Kemtech America
Synthware Separatory Funnels
Synthware Separatory Funnels

Synthware separatory funnel, 250 ml, 24/40, 4 mm, Glass

Price
$259.95
New Customer Promotional Price
Log in for availability
Each
 
Product Details & Documents

Funnels are equipped with a 2 mm PTFE stopcock.

  • Heavy wall Borosilicate construction
  • Ground glass joints
  • Teflon® stopcock
  • Available with Glass (A) or Teflon® Stopper

Available with a glass or PTFE stopper.

Specifications
  • Capacity:
    250 ml
  • Description:
    Synthware separatory funnel
  • [ST] joint size:
    24/40
  • Stopper material:
    Glass
  • Stopcock diameter:
    4 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Replacement 2 mm glass plug
    Replacement 2 mm glass plug
    60005-162
    Log in for availability
    Each - $27.41

Product Information

  • Catalog #
    Availability
    Price
  • Replacement 4 mm straight-bore glass plug only
    Replacement 4 mm straight-bore glass plug only
    60005-164
    Log in for availability
    Each - $34.48

Product Information

  • Catalog #
    Availability
    Price
  • Replacement 2 mm PTFE Plug
    Replacement 2 mm PTFE Plug
    60005-114
    Log in for availability
    Each - $33.83

Product Information

  • Catalog #
    Availability
    Price
  • PTFE plug, 4 mm
    PTFE plug, 4 mm
    60005-116
    Log in for availability
    Each - $56.63