Synthware Separatory Funnels
Synthware separatory funnel, 100 ml, 19/22, 2 mm, Glass
Catalog # 60003-888
Supplier: Kemtech America
Supplier #: F459100A
Jump to:
Product Details & Documents
Funnels are equipped with a 2 mm PTFE stopcock.
- Heavy wall Borosilicate construction
- Ground glass joints
- Teflon® stopcock
- Available with Glass (A) or Teflon® Stopper
Available with a glass or PTFE stopper.
Specifications
- Capacity:100 ml
- Description:Synthware separatory funnel
- [ST] joint size:19/22
- Stopper material:Glass
- Stopcock diameter:2 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Replacement 2 mm glass plug
Product Information
- Catalog #AvailabilityPrice
- Replacement 4 mm straight-bore glass plug only
Product Information
- Catalog #AvailabilityPrice
- Replacement 2 mm PTFE Plug
Product Information
- Catalog #AvailabilityPrice
- PTFE plug, 4 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



