Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Synthware Separatory Funnels

Synthware separatory funnel, 125 ml, 24/40, 2 mm, PTFE
  60003-866
 :  F454125
Synthware Separatory Funnels
  60003-866
Synthware Separatory Funnels
Synthware Separatory Funnels

Synthware separatory funnel, 125 ml, 24/40, 2 mm, PTFE

 
$256.72
 
   
Each
 
 

Funnels are equipped with a 2 mm PTFE stopcock.

  • Heavy wall Borosilicate construction
  • Ground glass joints
  • Teflon® stopcock
  • Available with Glass (A) or Teflon® Stopper

Available with a glass or PTFE stopper.

 
  • Capacity:
    125 ml
  • Description:
    Synthware separatory funnel
  • [ST] joint size:
    24/40
  • Stopper material:
    PTFE
  • Stopcock diameter:
    2 mm
Accessories

 

  •  
    Description
     
     
  • 60005-162
    Replacement 2 mm glass plug
       
    Each - $27.41

 

  •  
    Description
     
     
  • 60005-164
    Replacement 4 mm straight-bore glass plug only
       
    Each - $34.48

 

  •  
    Description
     
     
  • 60005-114
    Replacement 2 mm PTFE Plug
       
    Each - $33.83

 

  •  
    Description
     
     
  • 60005-116
    PTFE plug, 4 mm
       
    Each - $56.63