Synthware Separatory Funnels
Synthware separatory funnel, 100 ml, 14/20, 2 mm, PTFE
Catalog # 60003-858
Supplier: Kemtech America
Supplier #: F451100
Jump to:
Product Details & Documents
Funnels are equipped with a 2 mm PTFE stopcock.
- Heavy wall Borosilicate construction
- Ground glass joints
- Teflon® stopcock
- Available with Glass (A) or Teflon® Stopper
Available with a glass or PTFE stopper.
Specifications
- Capacity:100 ml
- Description:Synthware separatory funnel
- [ST] joint size:14/20
- Stopper material:PTFE
- Stopcock diameter:2 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Replacement 2 mm glass plug
Product Information
- Catalog #AvailabilityPrice
- Replacement 4 mm straight-bore glass plug only
Product Information
- Catalog #AvailabilityPrice
- Replacement 2 mm PTFE Plug
Product Information
- Catalog #AvailabilityPrice
- PTFE plug, 4 mm



