Order Entry
Canada
Orders LinkContactUsLinkComponent
Synthware Separatory Funnels

Synthware Separatory Funnels

Synthware separatory funnel, 50 ml, 19/22, 2 mm, PTFE
Catalog # 60003-856
Supplier:   Kemtech America
Supplier #:  F459050
Synthware Separatory Funnels
Catalog # 60003-856
Supplier:  Kemtech America
Synthware Separatory Funnels
Synthware Separatory Funnels

Synthware separatory funnel, 50 ml, 19/22, 2 mm, PTFE

Price
$242.45
New Customer Promotional Price
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Funnels are equipped with a 2 mm PTFE stopcock.

  • Heavy wall Borosilicate construction
  • Ground glass joints
  • Teflon® stopcock
  • Available with Glass (A) or Teflon® Stopper

Available with a glass or PTFE stopper.

Specifications
  • Capacity:
    50 ml
  • Description:
    Synthware separatory funnel
  • [ST] joint size:
    19/22
  • Stopper material:
    PTFE
  • Stopcock diameter:
    2 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Replacement 2 mm glass plug
    Replacement 2 mm glass plug
    60005-162
    Log in for availability
    Each - $27.41

Product Information

  • Catalog #
    Availability
    Price
  • Replacement 4 mm straight-bore glass plug only
    Replacement 4 mm straight-bore glass plug only
    60005-164
    Log in for availability
    Each - $34.48

Product Information

  • Catalog #
    Availability
    Price
  • Replacement 2 mm PTFE Plug
    Replacement 2 mm PTFE Plug
    60005-114
    Log in for availability
    Each - $33.83

Product Information

  • Catalog #
    Availability
    Price
  • PTFE plug, 4 mm
    PTFE plug, 4 mm
    60005-116
    Log in for availability
    Each - $56.63

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.