Order Entry
Canada
ContactUsLinkComponent
Synthware, Capacity: 200 ml
Synthware Modified Schlenk Tube Flasks
Catalog # 60003-116
Supplier:  Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
undefined
Synthware Modified Schlenk Tube Flasks
Catalog # 60003-116
Supplier:  Kemtech America
Supplier Number:  F904200G
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

Specifications

  • Capacity:
    200 ml
  • Description:
    Flasks with 2 mm glass stopcock
  • Environmentally Preferable:
  • Cat. no.:
    60003-116
  • ST Joint Size:
    24/40
  • Supplier No.:
    F904200G

Specifications

About this item

Flasks are available with a choice of either 2 mm glass stopcock, 2 mm PTFE stopcock, or 0 to 4 mm high vacuum valve.

  • Heavy wall borosilicate construction
  • Ground glass joint
  • 3 stopper options

Our modified schlenk tube are available with Hi-Vacuum Valves, glass, or Teflon® stopcocks.

Frequently Bought Together