Synthware Modified Schlenk Tube Flasks
100 ml, Flasks with 2 mm glass stopcock, 14/20
Catalog # 60003-106
Supplier: Kemtech America
Supplier #: F901100G
Jump to:
Product Details & Documents
Flasks are available with a choice of either 2 mm glass stopcock, 2 mm PTFE stopcock, or 0 to 4 mm high vacuum valve.
- Heavy wall borosilicate construction
- Ground glass joint
- 3 stopper options
Our modified schlenk tube are available with Hi-Vacuum Valves, glass, or Teflon® stopcocks.
Specifications
- Capacity:100 ml
- Description:Flasks with 2 mm glass stopcock
- [ST] joint size:14/20
Accessories
Product Information
- Catalog #AvailabilityPrice
- Replacement 2 mm glass plug
Product Information
- Catalog #AvailabilityPrice
- Replacement 2 mm PTFE Plug
Product Information
- Catalog #I.D.×WO-Ring SizeAvailabilityPrice
- Viton® O-Ring
Product Information
- Catalog #AvailabilityPrice
- Replacement Sstainless steel retention for glass stopcock, 2 mm (12/30 ST joint size)Replacement Sstainless steel retention for glass stopcock, 2 mm (12/30 ST joint size)60005-186Log in for availabilityEach - $5.81
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



