Order Entry
Canada
Orders LinkContactUsLinkComponent
Kik-Step® Step Stools, Cramer

Kik-Step® Step Stools, Cramer

Rolling step stool, 16" dia base, Blue, 350 lbs., 14"
Catalog # 59075-434
Supplier:   Cramer
Supplier #:  1001-63
Kik-Step® Step Stools, Cramer
Catalog # 59075-434
Supplier:  Cramer
Kik-Step® Step Stools, Cramer
Kik-Step® Step Stools, Cramer

Rolling step stool, 16" dia base, Blue, 350 lbs., 14"

Price
$602.12
Log in for availability
Each
Product Details & Documents

These rolling step stools are constructed of solid steel.

  • Wrap-around bumper
  • Weight-activated retractable casters
  • Painted in durable, mar-resistant powder epoxy

Shipping weight: 10 lbs.

Ordering information: Manufacturer’s ten-year limited warranty. Available in 11 colors with black ribbed safety steps.

Specifications
  • Load capacity:
    350 lbs.
  • Color:
    Blue
  • Description:
    Rolling step stool, 16" dia base
  • Height:
    14"
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Rubber bumper
    Rubber bumper
    59075-005
    Log in for availability
    Each - $25.01

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.