Kik-Step® Step Stools, Cramer
Rolling step stool, 16" dia base, Red, 350 lbs., 14"
Catalog # 59075-428
Supplier: Cramer
Supplier #: 1001-43
Jump to:
Product Details & Documents
These rolling step stools are constructed of solid steel.
- Wrap-around bumper
- Weight-activated retractable casters
- Painted in durable, mar-resistant powder epoxy
Shipping weight: 10 lbs.
Ordering information: Manufacturer’s ten-year limited warranty. Available in 11 colors with black ribbed safety steps.
Specifications
- Load capacity:350 lbs.
- Color:Red
- Description:Rolling step stool, 16" dia base
- Height:14"
Accessories
Product Information
- Catalog #AvailabilityPrice
- Rubber bumper
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



