Order Entry
Canada
Orders LinkContactUsLinkComponent
Computer Workstations, Mobile, Eagle MHC

Computer Workstations, Mobile, Eagle MHC

Chrome, 24×24"
Catalog # 58202-916
Supplier:   Eagle Group
Supplier #:  MCWS2424C
Computer Workstations, Mobile, Eagle MHC
Catalog # 58202-916
Supplier:  Eagle Group
Computer Workstations, Mobile, Eagle MHC
Computer Workstations, Mobile, Eagle MHC

Chrome, 24×24"

Price
$1,884.84
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Mobile wire computer workstation units offer 62% laminar flow.

  • Cantilevered shelf, undershelf, and keyboard drawer included

Wire shelving workstation top. Four 33" legs and C-frame for additional stability. Feature four 5" poly stem casters, two with brake. All units have standard working height of 38³/₈".

Documents

Specifications
  • W×D:
    24×24"
  • Worksurface color/finish:
    Chrome
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Mouse shelf
    Mouse shelf
    58202-978
    Log in for availability
    Each - $39.54

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel keyboard drawer
    Stainless steel keyboard drawer
    58202-976
    Log in for availability
    Each - $1,304.58

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.