Wire Workstation, Mobile, Eagle MHC
Wire Workstation with Flat Top, 48", 24", Chrome
58202-896
: MWS2448C
Mobile wire workstation units offer 62% laminar flow and a 24" wide wire shelving workstation top
Four 33" legs and C-frame for additional stability. Features four 5" poly stem casters, two with brake. Weight capacity of up to 800lbs. evenly distributed. All units have standard working height of 33".
Documents
AT-eg04.10.pdf
Datasheet
- Width:24"
- Description:Wire Workstation with Flat Top
- Length:48"
- Finish:Chrome
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



