Wire Workstation, Mobile, Eagle MHC
Wire Workstation with Two Cantilever Wire Overshelves, 36", 24", Chrome
Catalog # 58202-894
Supplier: Eagle Group
: MWS2436WT
Jump to:
Product Details & Documents
Mobile wire workstation units offer 62% laminar flow and a 24" wide wire shelving workstation top
Four 33" legs and C-frame for additional stability. Features four 5" poly stem casters, two with brake. Weight capacity of up to 800lbs. evenly distributed. All units have standard working height of 33".
Specifications
- Width:24"
- Description:Wire Workstation with Two Cantilever Wire Overshelves
- Length:36"
- Finish:Chrome



