Wire Workstation, Mobile, Eagle MHC
Wire Workstation with Flat Top, 36", 24", Chrome
58202-890
: MWS2436C
Mobile wire workstation units offer 62% laminar flow and a 24" wide wire shelving workstation top
Four 33" legs and C-frame for additional stability. Features four 5" poly stem casters, two with brake. Weight capacity of up to 800lbs. evenly distributed. All units have standard working height of 33".
- Width:24"
- Description:Wire Workstation with Flat Top
- Length:36"
- Finish:Chrome



