Angled Shelf Carts, Eagle MHC
60", 18", 72", Zinc
Catalog # 58202-568
Supplier: Eagle Group
Supplier #: M1860Z-4
Jump to:
Product Details & Documents
Features four wire angled shelves which adjust on 1' vertical increments and the slope of each shelf, four posts, and four 5" resilient swivel casters, two with brake
Shelves feature 3-1/4" upturn at front and 1-1/4" downturn at rear.
Documents
AT-eg01.44.pdf
Datasheet
Specifications
- Width:18"
- Height:72"
- Length:60"
- Finish:Zinc



