Angled Shelf Carts, Eagle MHC
48", 18", 72", Zinc
Catalog # 58202-562
Supplier: Eagle Group
Supplier #: M1848Z-4
Jump to:
Product Details & Documents
Features four wire angled shelves which adjust on 1' vertical increments and the slope of each shelf, four posts, and four 5" resilient swivel casters, two with brake
Shelves feature 3-1/4" upturn at front and 1-1/4" downturn at rear.
Documents
AT-eg01.44.pdf
Datasheet
Specifications
- Width:18"
- Height:72"
- Length:48"
- Finish:Zinc
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



