Order Entry
Canada
Orders LinkContactUsLinkComponent
Angled Shelf Carts, Eagle MHC

Angled Shelf Carts, Eagle MHC

48", 18", 72", Valumaster® gray epoxy
Catalog # 58202-560
Supplier:   Eagle Group
Supplier #:  M1848V-4
Angled Shelf Carts, Eagle MHC
Catalog # 58202-560
Supplier:  Eagle Group
Angled Shelf Carts, Eagle MHC
Angled Shelf Carts, Eagle MHC

48", 18", 72", Valumaster® gray epoxy

Price
$2,465.32
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Features four wire angled shelves which adjust on 1' vertical increments and the slope of each shelf, four posts, and four 5" resilient swivel casters, two with brake

Shelves feature 3-1/4" upturn at front and 1-1/4" downturn at rear.

Documents

Specifications
  • Width:
    18"
  • Height:
    72"
  • Length:
    48"
  • Finish:
    Valumaster® gray epoxy
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.