Order Entry
Canada
Orders LinkContactUsLinkComponent
Adjustable Post Wire Wall Mounts, Eagle MHC

Adjustable Post Wire Wall Mounts, Eagle MHC

Stainless Steel Wall Mount, 18", 33", 2, 15 lbs.
Catalog # 58202-538
Supplier:   Eagle Group
Supplier #:  PWM18-2S
Adjustable Post Wire Wall Mounts, Eagle MHC
Catalog # 58202-538
Supplier:  Eagle Group
Adjustable Post Wire Wall Mounts, Eagle MHC
Adjustable Post Wire Wall Mounts, Eagle MHC

Stainless Steel Wall Mount, 18", 33", 2, 15 lbs.

Price
$2,101.89
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Shelf height adjustable in one-inch increments.

  • Positive top and bottom mount with center support
  • Units available in chrome, Valu-Gard® green epoxy, or stainless steel finish

Ordering information: If the wall assembly is to be only one shelf long, order only one end unit, if the wall assembly is to be two shelves long, order one end unit and one mid unit, if the wall assembly is to be three shelves long, order one end unit and two units, etc. Optional eagle wire shelves are sold separately. Contact your Avantor representative for more information.

Specifications
  • No. of shelves:
    2
  • Width:
    18"
  • Description:
    Stainless Steel Wall Mount
  • Height:
    33"
  • Weight:
    15 lbs.
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.